Beli exhaust fans di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MULTIFAN Kipas Exhaust Panel (Kipas Ventilasi)
    Mulai

    Rp18.999.900

    MULTIFAN Kipas Exhaust Panel (Kipas Ventilasi)
    Deskripsi:
    The blades and housing on these fans are made from materials that will not rust or corrode when exposed to water and moisture, making the fans suitable for use in humid environments, outdoor applications, and wet areas. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Material: Polypropylene
    • Drive Type: Direct Drive
    • Frame Material: Fiberglass
    • Guard Type: Intake
    • Includes Drive Package with Motor: Yes
    • Method of Construction: Cast
    • Motor Enclosure: Totally Enclosed Air Over
    • Motor Insulation: Class F
    • Mounting Orientation: Horizontal; Vertical
    • Ventilation Type: Exhaust
  2. AIRMASTER FAN Kipas Exhaust Shutter (Kipas Ventilasi)
    Mulai

    Rp5.899.900

    AIRMASTER FAN Kipas Exhaust Shutter (Kipas Ventilasi)
    Deskripsi:
    Direct-drive shutter-mount exhaust fans have few moving parts and typically require minimal maintenance. Each fan features a motor that's directly mounted on the fan shaft.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Material: Aluminium
    • Electrical Connection: Plug-In
    • Frame Material: Aluminium
    • Motor Enclosure: Open Dripproof
    • Motor Speed (rpm): 1050
    • Nameplate Voltage (VAC): 115
    • Phase: 1
  3. SEKAI Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp599.900

    SEKAI Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    - Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dll
    atribut:
    • Voltage (V/Hz): 220/50
  4. DAYTON Attic Exhaust Fans
    Mulai

    Rp2.099.900

    DAYTON Attic Exhaust Fans
    Deskripsi:
    Gable-mount attic fans install onto vents located in the gables of a structure and provide exhaust ventilation. They operate using standard wired power or an included solar panel. Some units feature a high-efficiency motor that uses less energy than standard-efficiency motors.
    atribut:
    • UNSPSC: 40101502
    • Blade Material: Steel
    • Fire Safety Shut-Off: No
    • For High-Static Pressure Applications: No
    • Frequency (Hz): 60
    • High-Efficiency Motor: No
    • Includes Motor: Yes
    • Includes Shutter: No
    • Includes Thermostat: Yes
    • Mounting Location: Gable
    • Nameplate Voltage (VAC): 120
    • Power Source: Electric Motor
    • Rough Opening Shape: Round
    • Thermostat Temperature Range (°F): 60 to 120
  5. CANARM Kipas Exhaust Shutter (Kipas Ventilasi)
    Mulai

    Rp8.499.900

    CANARM Kipas Exhaust Shutter (Kipas Ventilasi)
    Deskripsi:
    These fans feature an explosion-proof motor and are rated for use in areas where combustible dust or certain flammable gases or vapors are present. Direct-drive shutter-mount exhaust fans have few moving parts and typically require minimal maintenance. Each fan features a motor that's directly mounted on the fan shaft.
    atribut:
    • Assembled: Assembled
    • Phase: 1
  6. CANARM Kipas Exhaust Panel (Kipas Ventilasi)
    Mulai

    Rp33.999.900

    CANARM Kipas Exhaust Panel (Kipas Ventilasi)
    Deskripsi:
    These fans feature an explosion-proof motor and are rated for use in areas where combustible dust or certain flammable gases or vapors are present. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Diameter (inch): 24
    • Blade Material: Aluminium
    • Drive Type: Direct Drive
    • For Cut-Out Height (inch): 28
    • Frame Finish: Powder Coated
    • Frame Material: Steel
    • Guard Type: Intake
    • Hazardous Location Class: Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
    • Includes Drive Package with Motor: No
    • Manufacturer Part Number: P24-4
    • Max. Exhaust Airflow @ 0.125 in SP (cfm): 5330
    • Max. Noise Level @ 0.000 in SP @ 5 ft (sones): 30
    • Maximum Exhaust Airflow @ 0.000 in SP (cfm): 5520
    • Maximum Exhaust Airflow @ 0.250 in SP (cfm): 5130
    • Method of Construction: Stamped
    • Motor Enclosure: Totally Enclosed Air Over
    • Motor Horsepower (HP): 1/3
    • Motor Insulation: Class B
    • Motor Speed (rpm): 1725
    • Motor Type: Explosion Proof
    • Mounting Location: Wall
    • Mounting Orientation: Horizontal
    • Nameplate Voltage (VAC): 115/208-230
    • Number of Blades: 3
    • Number of Speeds: 1
    • Phase: 1
    • Speed Controllable: No
    • Ventilation Type: Exhaust
  7. MAXX AIR Attic Exhaust Fans
    Mulai

    Rp11.999.900

    MAXX AIR Attic Exhaust Fans
    Deskripsi:
    Gable-mount attic fans install onto vents located in the gables of a structure and provide exhaust ventilation. They operate using standard wired power or an included solar panel. Some units feature a high-efficiency motor that uses less energy than standard-efficiency motors.
    atribut:
    • UNSPSC: 40101502
    • Base Material: Galvanized Steel
    • Blade Material: Aluminium
    • Control Type: Manual
    • Exhaust Airflow @ 0.000 in SP (cfm): 1000
    • Fire Safety Shut-Off: No
    • For High-Static Pressure Applications: No
    • High-Efficiency Motor: Yes
    • Housing Finish: Galvanized
    • Housing Material: Steel
    • Includes Humidistat: No
    • Includes Motor: Yes
    • Includes Shutter: No
    • Includes Thermostat: No
    • Motor Horsepower (HP): 1/10
    • Motor Type: Thermally Protected DC Motor
    • Nameplate Voltage (VDC): 18
    • Power (W): 12.6
    • Power Source: Solar
    • Rough Opening Diameter (inch): 14-1/2
    • Rough Opening Shape: Round
  8. Primus Electronic Cooling Fan (Kipas Pendingin Elektronik)
    Mulai

    Rp669.900

    Primus Electronic Cooling Fan (Kipas Pendingin Elektronik)
    Deskripsi:
    -Housing made of heat resistant ABS Plastic-Self extinguishing in accordance with UL94 VO-EU4 filtermat quality grade-90 % dedusting degree-Ball bearing axial fans-Electric connections by terminalsTypically designed for control box or electronic cabinet ,exhaust radical fans is structured from cradle and dust filter easily removed for cleaningHousing made of heat resistant ABS plastic and self extinguish in compliance with standard as UL94, it is positioned as first class of exhaust radical fans.
    atribut:
    • Air Volume: 36 1 PMF 12cm/h, 43 2 PMF 12cm/h
    • Consumption Current (A): 0.13
    • Frequency (Hz): 50-60
    • Noisiness (dB): 47-53
    • Power (W): 16
    • Protection: IP54
    • Temperature (°C): -10 to +70
    • Volume Velocity (cm/hour): 50
  9. Autonics Digital Display Units 7-Segment D1SA Series
    Mulai

    Rp369.900

    Autonics Digital Display Units 7-Segment D1SA Series
    Deskripsi:
    The D1SA series 7-segment digital display units are small, compact size (W 11 x H 22 mm) LED displays with options for decimal (0 to 9) and hexadecimal (0 to 9, A to F) characters. Input logic can be alternated between positive (PNP) and negative (NPN) by simple soldering. The displays accept both parallel and serial data input. Multi-stage connection is possible with multiple units and the displays are available in red and green display models.
  10. KDK Kipas Exhaust Plafon Sirocco
    Mulai

    Rp759.900

    KDK Kipas Exhaust Plafon Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
  11. SEKAI Kipas Exhaust Dinding (Kipas Ventilasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    SEKAI Kipas Exhaust Dinding (Kipas Ventilasi)
    Deskripsi:
    Kipas Angin SEKAI WEF 890 adalah produk kipas angin Exhaust Dinding Plastik dengan ukuran 20cm (8inchi), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik. Exhaust yang kuat dan tahan lama tanpa berisik. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan.Fitur :- Kipas Angin Exhaust Dinding 20cm (8inchi)- Daya : Out. 25 / In. 30W- Daya Sedot : 5.00 m³/min- Pengatur Keluar & Masuk Aliran Udara- Dilengkapi Sekring Pengaman- Baling-Baling Tidak Berisik- Dengan plasticbody- Ukuran Pemasangan 24.0x24.0 (cm)
    atribut:
    • SNI License: Yes
    • SNI Number: 9222DN-10A.0-224-LSPr-001-IDN
  12. Vanco Exhaust Fan Standard (Kipas Exhaust Standar)
    Mulai

    Rp739.900

    Vanco Exhaust Fan Standard (Kipas Exhaust Standar)
    atribut:
    • Speed (rpm): 1400
    • Voltage (V): 220
    • Frequency (Hz): 50
  13. SEKAI Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp189.900

    SEKAI Kipas Exhaust (Kipas Ventilasi)
    Deskripsi:
    Kipas Angin SEKAI CEF 1295 adalah produk kipas angin Exhaust Langit-Langit berbahan Plastik dengan ukuran 30 cm (12"), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik tapi dengan daya sedot 13.00 m³/min. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat ini dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dapat menstabilkan kesegaran udara ruangan. - Kipas Angin Saluran Udara 30 cm (12inch) - Exhaust tipe langit-langit/ Dak - Daya : 38 Watt - Daya Sedot 13.00 m³/min - Ukuran Pemasangan 31.5 x 31.5 cm - Anti Karat - Dilengkapi Sekring Pengaman - Dirancang Dapat Mengontrol Aliran Udara - Menstabilkan Kesegaran Udara Ruangan
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
  14. DAYTON Axial Fan Tube (Kipas Axial Tube)
    Mulai

    Rp11.999.900

    DAYTON Axial Fan Tube (Kipas Axial Tube)
    Deskripsi:
    Soft PVC tubing formulated with polyester braid (yarn) adds strength to withstand medium pressure vacuum without collapsing. Soft food-safe tubing flexes to twist and bend between equipment in food and beverage processing.
    atribut:
    • UNSPSC: 40101604
    • Bearing Type: Ball Bearing
    • Blade Material: Aluminium
    • For Air Type: Clean Air
    • Housing Finish: Baked Enamel
    • Housing Material: Steel
    • Maximum Ambient Temperature (°F): 104
    • Mounting Orientation: Horizontal; Vertical
  15. KDK Kipas Exhaust Plafon (Kipas Ventilasi)
    Mulai

    Rp389.900

    KDK Kipas Exhaust Plafon (Kipas Ventilasi)
    Deskripsi:
    KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
  16. SEKAI Ceiling Exhaust Fan MVF (Kipas Ventilasi)
    Mulai

    Rp209.900

    SEKAI Ceiling Exhaust Fan MVF (Kipas Ventilasi)
    Deskripsi:
    Kipas Angin SEKAI MVF 893 adalah produk kipas angin Exhaust Langit-Langit Plastik dengan ukuran 20cm (8inchi), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan, direkomendasikan untuk dipasang di ruangan lembab denan instalasi pipa.Fitur :- Kipas Angin Saluran Udara 20cm (8inchi)- Exhaust tipe langit-langit- Daya : 30W- Daya Sedot 1.60 m³/min- Ukuran Pemasangan 21.0x21.0 (cm)- Anti Karat- Dilengkapi Sekring Pengaman- Sangat Bagus Untuk Ruangan Lembab- Dengan Instalasi Pipa
    atribut:
    • Power (W): 30
    • Color: White
    • Frequency (Hz): 50
    • Voltage (V): 220
  17. CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp449.900

    CKE Exhaust Fan Standard (Kipas Exhaust Standar)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  18. KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

    KDK Kipas Exhaust Industri (Kipas Ventilasi)
    Deskripsi:
    - Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
    atribut:
    • Power (W): 74
    • Speed (rpm): 1300
    • Size Propeller (inch): 16
    • Fan Material: Metal
    • Frequency (Hz): 50
    • Noise (dB): 48.5
    • SNI License: Yes
    • SNI Number: PCS 00026.01
Daftar Harga exhaust fans Terbaru November 2026
DAYTON Kipas Exhaust Panel (Kipas Ventilasi)Rp2.499.900
MULTIFAN Kipas Exhaust Panel (Kipas Ventilasi)Rp18.999.900
AIRMASTER FAN Kipas Exhaust Shutter (Kipas Ventilasi)Rp5.899.900
SEKAI Kipas Exhaust (Kipas Ventilasi)Rp599.900
DAYTON Attic Exhaust FansRp2.099.900
CANARM Kipas Exhaust Shutter (Kipas Ventilasi)Rp8.499.900
CANARM Kipas Exhaust Panel (Kipas Ventilasi)Rp33.999.900
MAXX AIR Attic Exhaust FansRp11.999.900
Primus Electronic Cooling Fan (Kipas Pendingin Elektronik)Rp669.900
Autonics Digital Display Units 7-Segment D1SA SeriesRp369.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)